Motion
6021-2RS2/C4S1GJN

SKF
6021-2RS2/C4S1GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08488160
MFR #6021-2RS2/C4S1GJN
List Price$1,010.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6021-2RS2/C4S1GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 26 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08488160
MFR #6021-2RS2/C4S1GJN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,010.05/each for your price

Overview

Mfr description
6021-2RS2/C4S1GJN
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    26 mm
  • Element Material
    Bearing steel
  • Series
    60
  • Radial Dynamic Load Capacity
    17100 lbf
  • Radial Static Load Capacity
    13930 lbf
  • Manufacturer Catalog Number
    6021-2RS2/C4S1GJN
  • UPC_NO
    7316574919925
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6021-2RS2/C4S1GJN
  • Seal Material
    Fluoro rubber (FKM)
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6021-2RS2/C4S1GJN is a 105 mm bore radial deep groove ball bearing with a 160 mm outside diameter and 26 mm width, double sealed for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought