Motion
THAP 150E

SKF
THAP 150E

Air-driven Hydraulic Pump - 21756 psi Max
Mi Item #08488182
MFR #THAP 150E
Price$23,818.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
THAP 150E

Air-driven Hydraulic Pump - 21756 psi Max
Mi Item #08488182
MFR #THAP 150E

Mfr description
THAP 150E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,818.76/each

Specifications

Dimensions

  • Weight
    43.1 lbs

Details

  • Air Consumption
    6763
  • Air Pressure Range
    43.5 to 102 psi
  • For Use With
    Bolt tensioners, Large rolling element bearings, Propellers, SKF OK Coupling hydraulic chambers
  • Max Pressure
    21756 psi
  • Pump Type
    Air-driven hydraulic pump
  • Series / Type
    THAP E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)