Motion
TU.TAL.46000093

CR SEALS (SKF)
TU.TAL.46000093

Bearing Seal - 129 mm Bore, Polyacetal Material, Compatible Bore: 129 mm , 165 mm OD
Mi Item #08488189
MFR #TU.TAL.46000093
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
TU.TAL.46000093

Bearing Seal - 129 mm Bore, Polyacetal Material, Compatible Bore: 129 mm , 165 mm OD
Mi Item #08488189
MFR #TU.TAL.46000093

Mfr description
TU.TAL.46000093 SEAL JET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    129 mm
  • Compatible Bore Diameter
    129 mm
  • Outside Diameter
    165 mm

Details

  • Material
    Polyacetal
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)