Motion
BT-1508-16

SKF
BT-1508-16

Ball Transfer - BT Series, 25.4 mm Ball Dia., Stainless Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #08488204
MFR #BT-1508-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1508-16

Ball Transfer - BT Series, 25.4 mm Ball Dia., Stainless Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #08488204
MFR #BT-1508-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    25.4 mm
  • Weight
    0.84 lb

Details

  • Ball Material
    Stainless Steel Ball and Zinc Plated Housing
  • Mounting
    Fixing Clip or pressed interference fit
  • Series
    BT

Overview

Mfr description
BT 1508-16
  • Stainless Steel Ball and Zinc Plated Housing Fixing Clip or pressed interference fit Self levelling due to Internal Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought