Motion
FYWK 1.1/2 YTA

SKF
FYWK 1.1/2 YTA

Four-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08488207
MFR #FYWK 1.1/2 YTA
Price$253.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYWK 1.1/2 YTA

Four-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08488207
MFR #FYWK 1.1/2 YTA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$253.69/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    FYWK

Overview

Mfr description
FYWK 1.1/2 YTA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought