Motion
GEH 25 TXE-2LS

SKF
GEH 25 TXE-2LS

Spherical Plain Bearing - 25 mm Bore, 47 mm OD, 28 mm, 1.1020 in Inner Ring Width
Mi Item #08488209
MFR #GEH 25 TXE-2LS
Price$337.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 25 TXE-2LS

Spherical Plain Bearing - 25 mm Bore, 47 mm OD, 28 mm, 1.1020 in Inner Ring Width
Mi Item #08488209
MFR #GEH 25 TXE-2LS

Mfr description
GEH 25 TXE-2LS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.14/each

Specifications

Dimensions

  • Ball Diameter
    1.6020 in, 40.70 mm
  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    1.1020 in, 28 mm
  • Misalignment Angle  
    17 °
  • Outer Ring Width
    18 mm | 0.7090 in
  • Outside Diameter  
    47 mm
  • Overall Width
    18 mm
  • Weight
    0.421 lbs

Details

  • Additional Details
    Steel on PTFE Fabric | Triple-lip Seal
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Liner Material
    PTFE fabric
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    GEH 25 TXE-2LS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    176 kN, 39566.37 lbf
  • Radial Static Load Capacity
    290 kN, 65194.58 lbf
  • Series
    GEH
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)