Motion
BSA 209 CGA

SKF
BSA 209 CGA

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 19 mm Width, Open, 62 ° Contact Angle
MI ITEM #08488216
MFR #BSA 209 CGA
Price$932.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSA 209 CGA

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 19 mm Width, Open, 62 ° Contact Angle
MI ITEM #08488216
MFR #BSA 209 CGA

Mfr description
BSA 209 CGA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$932.86/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    62 °
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Weight
    0.97 lbs, 0.44 kg

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    45 000 N, 10 116 lbf
  • Radial Static Load Capacity
    133 998 N, 30 124 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)