Motion
BSA 209 CGB

SKF
BSA 209 CGB

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 19 mm Width, Open, Without Snap Ring, 62 ° Contact Angle, Special
MI ITEM #08488224
MFR #BSA 209 CGB
Price$932.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSA 209 CGB

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 19 mm Width, Open, Without Snap Ring, 62 ° Contact Angle, Special
MI ITEM #08488224
MFR #BSA 209 CGB

Mfr description
BSA 209 CGB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$932.86/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    62 °
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Weight
    0.97 lbs, 0.44 kg

Details

  • Ball Retainer Material
    Non-Metallic
  • Ball Screw Application
    Yes
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    Special
  • Max Rpm
    7500 rpm
  • Maximum Operating RPM
    7500 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    45000 N, 10116 lbf
  • Radial Static Load Capacity
    134000 N, 30124 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    BSA 200
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)