Specifications
Dimensions
- Bore Diameter75 mm
- Outside Diameter160 mm
- Overall Width64 mm
Details
- ABECABEC 1
- Bearing MaterialBearing steel
- Bore TypeTapered 1:12
- Cage MaterialBearing Steel
- Cage TypeSheet metal
- Closure TypeSealed
- Coating MaterialNone
- DescriptionSpherical Roller Bearing, Taper bore 1:12, Steel cage, C0, 2 seals
- Finish CoatingNone
- Internal ClearanceCN
- LocatingNone
- LubricationGrease
- Lubrication Hole TypeHole and groove
- Lubrication TypeHole and groove
- Manufacturer Upc Number7316575119300
- Product TypeSpherical Roller Bearings
- Roller MaterialBearing steel
- Rolling ElementSpherical
- Row Type Fill Slot2
- SeriesBS2
- UPC_NO7316575119300
Overview
Mfr description
BS2-2315-2CSK/VT143
- Spherical Roller Bearing, Taper bore 1:12, Steel cage, C0, 2 seals