Motion
2204 E-2RS1TN9/GFJ

SKF
2204 E-2RS1TN9/GFJ

Self-Aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 18 mm Width, Double Sealed, CN
MI ITEM #08488252
MFR #2204 E-2RS1TN9/GFJ
List Price$333.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2204 E-2RS1TN9/GFJ

Self-Aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 18 mm Width, Double Sealed, CN
MI ITEM #08488252
MFR #2204 E-2RS1TN9/GFJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$333.07/each for your price

Overview

Mfr description
2204 E-2RS1TN9/GFJ

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    CN
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bearing Material
    Bearing steel
  • Cage Material
    Polyamide
  • Inner Ring Width
    0.7087 in / 18 mm
  • UPC_NO
    7316575224875
  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Coating
    None
  • Description
    2204 E-2RS1TN9/GFJ
  • Element Material
    Bearing steel
  • Locating
    None
  • Lubrication
    Grease
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Manufacturer Catalog Number
    2204 E-2RS1TN9/GFJ
  • Radial Dynamic Load Capacity
    2850 lbf
  • Radial Static Load Capacity
    760 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2204 E-2RS1TN9/GFJ Self-Aligning Ball Bearing features 20 mm straight bore, double sealed closure, 47 mm OD, 18 mm width; suited for clean environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought