Specifications
Dimensions
- Bore Diameter180 mm
- Outside Diameter380 mm
- Overall Width126 mm
Details
- ABECABEC 1
- Bearing MaterialBearing steel
- Bore TypeStraight
- Cage MaterialBearing Steel
- Cage TypeSheet metal
- Closure TypeOpen
- Coating MaterialNone
- DescriptionSpherical Roller Bearing, Cyl. bore, Open, Steel cage, C0, Spec Feature
- Finish CoatingNone
- Internal ClearanceCN
- LocatingNone
- LubricationNone
- Lubrication Hole TypeHole and groove
- Lubrication TypeHole and groove
- Manufacturer Upc Number7316575327927
- Product TypeSpherical Roller Bearings
- Roller MaterialBearing steel
- Rolling ElementSpherical
- Row Type Fill Slot2
- Series223
- UPC_NO7316575327927
Overview
Mfr description
22336 CC/W513
- Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C0, Spec Feature