Motion
BB1-0608 DD

SKF
BB1-0608 DD

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #08488283
MFR #BB1-0608 DD
Price$8.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BB1-0608 DD

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #08488283
MFR #BB1-0608 DD

Mfr description
BB1-0608 DD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.85/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)