Motion
6232 M/C4HS1

SKF
6232 M/C4HS1

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 290 mm OD, 48 mm Width, Open, Without Snap Ring
MI ITEM #08488288
MFR #6232 M/C4HS1
List Price$8,123.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6232 M/C4HS1

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 290 mm OD, 48 mm Width, Open, Without Snap Ring
MI ITEM #08488288
MFR #6232 M/C4HS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,123.30/each for your price

Overview

Mfr description
6232 M/C4HS1
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Cage Type
    Machined metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    48 mm
  • Element Material
    Bearing steel
  • Series
    62
  • Radial Dynamic Load Capacity
    41814 lbf
  • Radial Static Load Capacity
    41800 lbf
  • Manufacturer Catalog Number
    6232 M/C4HS1
  • UPC_NO
    7316575357290
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6232 M/C4HS1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6232 M/C4HS1 is a 160 mm bore radial deep groove ball bearing with a 290 mm outside diameter and 48 mm width, open for high-performance use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought