Specifications
Dimensions
- Ball Diameter25.4 mm
- Weight0.27 lb
Details
- Ball MaterialCarbon Steel Ball and Zinc Plated Housing
- MountingTop Flange 2 Fixing holes
- SeriesBT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)