Specifications
Dimensions
- Bore Diameter20 mm
- Outside Diameter35 mm
Details
- Manufacturer Product Page
- Product TypeSpherical Plain Bearings
- SeriesGE
- Type Of BearingRadial
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)