Motion
GE 25 ESX-2LS

SKF
GE 25 ESX-2LS

Spherical Plain Bearing - 25 mm Bore, 42 mm OD, 20 mm, 0.7870 in Inner Ring Width
Mi Item #08488319
MFR #GE 25 ESX-2LS
Price$173.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 25 ESX-2LS

Spherical Plain Bearing - 25 mm Bore, 42 mm OD, 20 mm, 0.7870 in Inner Ring Width
Mi Item #08488319
MFR #GE 25 ESX-2LS

Mfr description
GE 25 ESX-2LS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.44/each

Specifications

Dimensions

  • Ball Diameter
    1.3980 in, 35.50 mm
  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    0.7870 in, 20 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    16 mm | 0.6300 in
  • Outside Diameter  
    42 mm
  • Overall Width
    16 mm
  • Weight
    0.265 lbs

Details

  • Additional Details
    Steel on Steel | Triple-lip seal
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Virtually maintenance-free
  • Manufacturer Catalog Number
    GE 25 ESX-2LS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    72 kN, 16186.2 lbf
  • Radial Static Load Capacity
    240 kN, 53954.1 lbf
  • Series
    GE
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)