Motion
GE 90 ESX-2LS

SKF
GE 90 ESX-2LS

Spherical Plain Bearing - 90 mm Bore, 130 mm OD, 60 mm, 2.3620 in Inner Ring Width
Mi Item #08488323
MFR #GE 90 ESX-2LS
Price$1,178.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 90 ESX-2LS

Spherical Plain Bearing - 90 mm Bore, 130 mm OD, 60 mm, 2.3620 in Inner Ring Width
Mi Item #08488323
MFR #GE 90 ESX-2LS

Mfr description
GE 90 ESX-2LS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,178.23/each

Specifications

Dimensions

  • Ball Diameter
    4.5280 in, 115 mm
  • Bore Diameter  
    90 mm
  • Inner Ring Width  
    2.3620 in, 60 mm
  • Misalignment Angle  
    5 °
  • Outer Ring Width
    50 mm | 1.9690 in
  • Outside Diameter  
    130 mm
  • Overall Width
    50 mm
  • Weight
    5.886 lbs

Details

  • Additional Details
    Steel on Steel | Triple-lip Seal | Relubricatable
  • Application
    Heavy static or impact loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GE 90 ESX-2LS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    735 kN, 165234.5 lbf
  • Radial Static Load Capacity
    2450 kN, 550781.7 lbf
  • Series
    GE
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)