Motion
GEZ 212 ESX-2LS

SKF
GEZ 212 ESX-2LS

Spherical Plain Bearing - 2.7500 in Bore, 4.3750 in OD, 2.4060 in, 61.11 mm Inner Ring Width
Mi Item #08488327
MFR #GEZ 212 ESX-2LS
Price$599.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 212 ESX-2LS

Spherical Plain Bearing - 2.7500 in Bore, 4.3750 in OD, 2.4060 in, 61.11 mm Inner Ring Width
Mi Item #08488327
MFR #GEZ 212 ESX-2LS

Mfr description
GEZ 212 ESX-2LS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.64/each

Specifications

Dimensions

  • Ball Diameter
    3.9500 in, 100.33 mm
  • Bore Diameter  
    2.7500 in
  • Inner Ring Width  
    2.4060 in, 61.11 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    52.38 mm | 2.0620 in
  • Outside Diameter  
    4.3750 in
  • Overall Width
    2.0625 in
  • Weight
    5.291 lbs

Details

  • Additional Details
    Steel on Steel, SKF Explorer, Seal on both sides, Triple-lip, Relubricatable
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GEZ 212 ESX-2LS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    630 kN, 141630 lbf
  • Radial Static Load Capacity
    1270 kN, 285507 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)