Motion
GEZ 300 ESX-2LS

SKF
GEZ 300 ESX-2LS

Spherical Plain Bearing - 3.0000 in Bore, 4.7500 in OD, 2.6250 in, 66.68 mm Inner Ring Width
Mi Item #08488328
MFR #GEZ 300 ESX-2LS
Price$939.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 300 ESX-2LS

Spherical Plain Bearing - 3.0000 in Bore, 4.7500 in OD, 2.6250 in, 66.68 mm Inner Ring Width
Mi Item #08488328
MFR #GEZ 300 ESX-2LS

Mfr description
GEZ 300 ESX-2LS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$939.55/each

Specifications

Dimensions

  • Ball Diameter
    4.3120 in, 109.53 mm
  • Bore Diameter  
    3.0000 in
  • Inner Ring Width  
    2.6250 in, 66.68 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    57.15 mm | 2.2500 in
  • Outside Diameter  
    4.7500 in
  • Overall Width
    2.2500 in
  • Weight
    6.834 lbs

Details

  • Additional Details
    SKF Explorer | Seal on both sides | Triple-lip | Relubricatable
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GEZ 300 ESX-2LS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    750 kN
  • Radial Static Load Capacity
    1500 kN
  • Series
    GEZ
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)