Motion
GE 160 ESL-2RS

SKF
GE 160 ESL-2RS

Spherical Plain Bearing - 160 mm Bore, 230 mm OD, 105 mm, 4.1340 in Inner Ring Width
MI ITEM #08488345
MFR #GE 160 ESL-2RS
Price$8,559.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 160 ESL-2RS

Spherical Plain Bearing - 160 mm Bore, 230 mm OD, 105 mm, 4.1340 in Inner Ring Width
MI ITEM #08488345
MFR #GE 160 ESL-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,559.70/each

Specifications

Dimensions

  • Ball Diameter
    7.8740 in, 200 mm
  • Bore Diameter  
    160 mm
  • Inner Ring Width  
    4.1340 in, 105 mm
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    80 mm | 3.1500 in
  • Outside Diameter  
    230 mm
  • Overall Width
    105 mm
  • Weight
    29.762 lbs

Details

  • Additional Details
    Double-lip Seal | Relubrication required
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GE 160 ESL-2RS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    1370 kN
  • Radial Static Load Capacity
    6800 kN
  • Series
    GE
  • Type Of Bearing
    Radial

Overview

Mfr description
GE 160 ESL-2RS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought