Motion
GE 200 ESL-2RS

SKF
GE 200 ESL-2RS

Spherical Plain Bearing - 200 mm Bore, 290 mm OD, 130 mm, 5.1180 in Inner Ring Width, Heavy Duty Grade
Mi Item #08488347
MFR #GE 200 ESL-2RS
Price$10,678.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 200 ESL-2RS

Spherical Plain Bearing - 200 mm Bore, 290 mm OD, 130 mm, 5.1180 in Inner Ring Width, Heavy Duty Grade
Mi Item #08488347
MFR #GE 200 ESL-2RS

Mfr description
GE 200 ESL-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,678.71/each

Specifications

Dimensions

  • Ball Diameter
    9.8430 in, 250 mm
  • Bore Diameter  
    200 mm
  • Inner Ring Width  
    5.1180 in, 130 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    100 mm | 3.9370 in
  • Outside Diameter  
    290 mm
  • Overall Width
    100 mm
  • Weight
    60.848 lbs

Details

  • Additional Details
    Double-lip Seal | Relubrication required
  • Application
    Misalignment, Radial and combined radial and axial loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Grade
    Heavy Duty
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GE 200 ESL-2RS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    2120 kN, 476595 lbf
  • Radial Static Load Capacity
    10600 kN, 2382975 lbf
  • Series
    GE
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)