Motion
LGHB 2/SD250

SKF
LGHB 2/SD250

2 NLGI Grade, 250 ml Size, Cartridge Container
Mi Item #08488354
MFR #LGHB 2/SD250
Price$150.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGHB 2/SD250

2 NLGI Grade, 250 ml Size, Cartridge Container
Mi Item #08488354
MFR #LGHB 2/SD250

Mfr description
LGHB 2/SD250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.34/each

Specifications

Dimensions

  • Container Size
    250 ml
  • Net Weight
    0.97 lbs
  • NLGI Grade
    2
  • Shelf Life
    3 yr

Details

  • Container Type
    Cartridge
  • Form
    Grease
  • Lubricant Type
    LGHB 2
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    32 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)