1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
LGEM 2/SD250
2 NLGI Grade, Cartridge Container
MI ITEM #
08488356
MFR #
LGEM 2/SD250
Price
$124.61
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Grease
SKF LGEM 2/SD250
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
LGEM 2/SD250
2 NLGI Grade, Cartridge Container
MI ITEM #
08488356
MFR #
LGEM 2/SD250
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$124.61
/each
Qty
Add to Cart
Specifications
Dimensions
Net Weight
0.93 lbs
NLGI Grade
2
Shelf Life
3 yr
Details
Container Type
Cartridge
Form
Grease
Lubricant Type
LGEM 2
Max Operating Temperature
122 °F
Min Operating Temperature
32 °F
Overview
Mfr description
LGEM 2/SD250
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought