Motion
LHMT 68/SD125

SKF
LHMT 68/SD125

125 ml Size, Cartridge Container
Mi Item #08488359
MFR #LHMT 68/SD125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LHMT 68/SD125

125 ml Size, Cartridge Container
Mi Item #08488359
MFR #LHMT 68/SD125

Mfr description
LHMT 68/SD125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    125 ml
  • Net Weight
    0.60 lbs
  • Shelf Life
    2 yr

Details

  • Container Type
    Cartridge
  • Form
    Oil
  • Lubricant Type
    LHMT 68
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    32 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)