Motion
LHMT 68/SD250

SKF
LHMT 68/SD250

250 ml Size, Cartridge Container
MI ITEM #08488360
MFR #LHMT 68/SD250
Price$154.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LHMT 68/SD250

250 ml Size, Cartridge Container
MI ITEM #08488360
MFR #LHMT 68/SD250

Mfr description
LHMT 68/SD250
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.82/each

Specifications

Dimensions

  • Container Size
    250 ml
  • Net Weight
    0.90 lbs
  • Shelf Life
    2 yr

Details

  • Container Type
    Cartridge
  • Form
    Oil
  • Lubricant Type
    LHMT 68
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    32 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)