Motion
7216 CD/P4ADGCGXN1VJ138

SKF
7216 CD/P4ADGCGXN1VJ138

80 mm Bore, 140 mm OD, 52 mm Width, 15 ° Contact, Open
Mi Item #08488377
MFR #7216 CD/P4ADGCGXN1VJ138
Price$3,902.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7216 CD/P4ADGCGXN1VJ138

80 mm Bore, 140 mm OD, 52 mm Width, 15 ° Contact, Open
Mi Item #08488377
MFR #7216 CD/P4ADGCGXN1VJ138

Mfr description
7216 CD/P4ADGCGXN1VJ138
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,902.07/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle  
    15 °
  • Inner Ring Width
    52 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    52 mm
  • Weight
    6.724 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7216 CD/P4ADGCGXN1VJ138
  • Duplex Type
    User defined
  • Element Material
    Bearing steel
  • Internal Clearance
    Moderate preload
  • Manufacturer Upc Number
    7316575708405
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    138.024 kN
  • Radial Static Load Capacity
    150 kN
  • Row Type Fill Slot
    2
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575708405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)