Motion
7012 ACE/HCP4AH1DT

SKF
7012 ACE/HCP4AH1DT

60 mm Bore, 95 mm OD, 36 mm Width, 25 ° Contact, Open
Mi Item #08488378
MFR #7012 ACE/HCP4AH1DT
Price$4,242.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7012 ACE/HCP4AH1DT

60 mm Bore, 95 mm OD, 36 mm Width, 25 ° Contact, Open
Mi Item #08488378
MFR #7012 ACE/HCP4AH1DT

Mfr description
7012 ACE/HCP4AH1DT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,242.00/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    36 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    36 mm
  • Weight
    1.918 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7012 ACE/HCP4AH1DT
  • Duplex Type
    Tandem
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    Unspecified
  • Manufacturer Upc Number
    7316575708412
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    26.406 kN
  • Radial Static Load Capacity
    24.4 kN
  • Row Type Fill Slot
    2
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575708412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)