Motion
7012 FE/HCP4AH1DT

SKF
7012 FE/HCP4AH1DT

60 mm Bore, 95 mm OD, 36 mm Width, 18 ° Contact, Open
MI ITEM #08488380
MFR #7012 FE/HCP4AH1DT
List Price$3,638.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7012 FE/HCP4AH1DT

60 mm Bore, 95 mm OD, 36 mm Width, 18 ° Contact, Open
MI ITEM #08488380
MFR #7012 FE/HCP4AH1DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,638.45/each for your price

Overview

Mfr description
7012 FE/HCP4AH1DT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    Tandem
  • Internal Clearance
    Unspecified
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    27.216 kN
  • Radial Static Load Capacity
    25.4 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    2
  • Cage Material
    Phenolic
  • Inner Ring Width
    36 mm
  • Series
    7000
  • Element Material
    Silicone nitride ceramic
  • Manufacturer Upc Number
    7316575708436
  • UPC_NO
    7316575708436
  • Description
    7012 FE/HCP4AH1DT
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    1.808 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text