Motion
BT-7123-16

SKF
BT-7123-16

Ball Transfer - BT Series, 25.4 mm Ball Dia., Stainless Steel Ball and Black Oxide Coated Housing Ball Material
Mi Item #08488386
MFR #BT-7123-16
Price$357.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7123-16

Ball Transfer - BT Series, 25.4 mm Ball Dia., Stainless Steel Ball and Black Oxide Coated Housing Ball Material
Mi Item #08488386
MFR #BT-7123-16

Mfr description
BT 7123-16
  • Stainless Steel Ball and Black Oxide Coated Housing Bottom Flange 4 Fixing holes Dimensionally Compatible with HI-TECH 6025-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.47/each

Specifications

Dimensions

  • Ball Diameter
    25.4 mm
  • Weight
    1.62 lb

Details

  • Ball Material
    Stainless Steel Ball and Black Oxide Coated Housing
  • Mounting
    Bottom Flange 4 Fixing holes
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)