Motion
7303 BE-2RZP

SKF
7303 BE-2RZP

17 mm Bore, 47 mm OD, 14 mm Width, Open, 40 ° Contact Angle
Mi Item #08488406
MFR #7303 BE-2RZP
Price$91.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7303 BE-2RZP

17 mm Bore, 47 mm OD, 14 mm Width, Open, 40 ° Contact Angle
Mi Item #08488406
MFR #7303 BE-2RZP

Mfr description
7303 BE-2RZP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.02/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    14 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Weight
    0.256 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    7303 BE-2RZP
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316575857417
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575857417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)