Motion
7010 ACDGA/HCP4AL

SKF
7010 ACDGA/HCP4AL

50 mm Bore, 80 mm OD, 16 mm Width, 25 ° Contact, Open
Mi Item #08488437
MFR #7010 ACDGA/HCP4AL
Price$1,380.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7010 ACDGA/HCP4AL

50 mm Bore, 80 mm OD, 16 mm Width, 25 ° Contact, Open
Mi Item #08488437
MFR #7010 ACDGA/HCP4AL

Mfr description
7010 ACDGA/HCP4AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,380.57/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm
  • Weight
    0.496 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7010 ACDGA/HCP4AL
  • Duplex Type
    Single universal
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316575943554
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    28.1 kN
  • Radial Static Load Capacity
    23.2 kN
  • Row Type Fill Slot
    1
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575943554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)