Motion
7018 ACE/HCP4AH1DT

SKF
7018 ACE/HCP4AH1DT

90 mm Bore, 140 mm OD, 48 mm Width, 25 ° Contact, Open
MI ITEM #08488442
MFR #7018 ACE/HCP4AH1DT
Price$6,692.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7018 ACE/HCP4AH1DT

90 mm Bore, 140 mm OD, 48 mm Width, 25 ° Contact, Open
MI ITEM #08488442
MFR #7018 ACE/HCP4AH1DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,692.31/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    48 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    48 mm
  • Weight
    4.982 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7018 ACE/HCP4AH1DT
  • Duplex Type
    Tandem
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    Unspecified
  • Manufacturer Upc Number
    7316575950842
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    54.756 kN
  • Radial Static Load Capacity
    60 kN
  • Row Type Fill Slot
    2
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575950842

Overview

Mfr description
7018 ACE/HCP4AH1DT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought