Motion
7020 CE/HCP4AQBCA

SKF
7020 CE/HCP4AQBCA

100 mm Bore, 150 mm OD, 96 mm Width, 15 ° Contact, Open
MI ITEM #08488445
MFR #7020 CE/HCP4AQBCA
List Price$18,566.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7020 CE/HCP4AQBCA

100 mm Bore, 150 mm OD, 96 mm Width, 15 ° Contact, Open
MI ITEM #08488445
MFR #7020 CE/HCP4AQBCA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,566.33/each for your price

Overview

Mfr description
7020 CE/HCP4AQBCA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    Tandem back to back
  • Internal Clearance
    Heavy preload
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    118.536 kN
  • Radial Static Load Capacity
    160 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    4
  • Cage Material
    Phenolic
  • Inner Ring Width
    96 mm
  • Series
    7000
  • Element Material
    Silicone nitride ceramic
  • Manufacturer Upc Number
    7316575953409
  • UPC_NO
    7316575953409
  • Description
    7020 CE/HCP4AQBCA
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    10.494 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text