Motion
S71920 ACD/P4ADBA

SKF
S71920 ACD/P4ADBA

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 140 mm OD, 40 mm Width, 25 ° Contact, Open
MI ITEM #08488469
MFR #S71920 ACD/P4ADBA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
S71920 ACD/P4ADBA

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 140 mm OD, 40 mm Width, 25 ° Contact, Open
MI ITEM #08488469
MFR #S71920 ACD/P4ADBA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    40 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    40 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    S71920 ACD/P4ADBA
  • Duplex Type
    Back-to-back
  • Element Material
    Bearing steel
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    92.664 kN
  • Radial Static Load Capacity
    126 kN
  • Row Type Fill Slot
    2
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    S7100
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575967642

Overview

Mfr description
S71920 ACD/P4ADBA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought