Motion
7001 CE/HCPA9ADGA

SKF
7001 CE/HCPA9ADGA

12 mm Bore, 28 mm OD, 16 mm Width, 15 ° Contact, Open
Mi Item #08488473
MFR #7001 CE/HCPA9ADGA
Price$1,831.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7001 CE/HCPA9ADGA

12 mm Bore, 28 mm OD, 16 mm Width, 15 ° Contact, Open
Mi Item #08488473
MFR #7001 CE/HCPA9ADGA

Mfr description
7001 CE/HCPA9ADGA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,831.33/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle  
    15 °
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    16 mm
  • Weight
    0.103 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7001 CE/HCPA9ADGA
  • Duplex Type
    User defined
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316575978228
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5.1678 kN
  • Radial Static Load Capacity
    2.68 kN
  • Row Type Fill Slot
    2
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575978228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)