Motion
7003 CE/HCP4ADGA

SKF
7003 CE/HCP4ADGA

17 mm Bore, 35 mm OD, 20 mm Width, 15 ° Contact, Open
MI ITEM #08488480
MFR #7003 CE/HCP4ADGA
Price$1,520.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7003 CE/HCP4ADGA

17 mm Bore, 35 mm OD, 20 mm Width, 15 ° Contact, Open
MI ITEM #08488480
MFR #7003 CE/HCP4ADGA

Mfr description
7003 CE/HCP4ADGA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,520.08/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle  
    15 °
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    20 mm
  • Weight
    0.169 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7003 CE/HCP4ADGA
  • Duplex Type
    User defined
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316575979614
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9.477 kN
  • Radial Static Load Capacity
    5.1 kN
  • Row Type Fill Slot
    2
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575979614

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)