Overview
Mfr description
7003 FE/HCPA9AD8HDTVK360
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Contact Angle
- Snap Ring IncludedWithout Snap Ring
- Duplex TypeTandem
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Radial Dynamic Load Capacity9.2664 kN
- Radial Static Load Capacity5.1 kN
- Bearing MaterialSteel
- Row Type Fill Slot2
- Cage MaterialPhenolic
- Inner Ring Width20 mm
- Series7000
- Element MaterialSilicone nitride ceramic
- Manufacturer Upc Number7316575979980
- UPC_NO7316575979980
- Description7003 FE/HCPA9AD8HDTVK360
- Type Of BearingUnmounted ball bearing
- Weight0.169 lbs
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data