Motion
7008 FE/HCPA9ADBA

SKF
7008 FE/HCPA9ADBA

40 mm Bore, 68 mm OD, 30 mm Width, 18 ° Contact, Open
Mi Item #08488493
MFR #7008 FE/HCPA9ADBA
Price$2,839.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7008 FE/HCPA9ADBA

40 mm Bore, 68 mm OD, 30 mm Width, 18 ° Contact, Open
Mi Item #08488493
MFR #7008 FE/HCPA9ADBA

Mfr description
7008 FE/HCPA9ADBA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,839.49/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    18 °
  • Inner Ring Width
    30 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    30 mm
  • Weight
    0.827 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7008 FE/HCPA9ADBA
  • Duplex Type
    Back-to-back
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316575986766
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    19.602 kN
  • Radial Static Load Capacity
    15 kN
  • Row Type Fill Slot
    2
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575986766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)