Motion
S7013 ACE/HCP4ADGA

SKF
S7013 ACE/HCP4ADGA

65 mm Bore, 100 mm OD, 36 mm Width, 25 ° Contact, Open
Mi Item #08488512
MFR #S7013 ACE/HCP4ADGA
Price$3,500.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
S7013 ACE/HCP4ADGA

65 mm Bore, 100 mm OD, 36 mm Width, 25 ° Contact, Open
Mi Item #08488512
MFR #S7013 ACE/HCP4ADGA

Mfr description
S7013 ACE/HCP4ADGA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,500.56/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    36 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Weight
    1.945 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    S7013 ACE/HCP4ADGA
  • Duplex Type
    User defined
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316575993993
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    31.59 kN
  • Radial Static Load Capacity
    29.2 kN
  • Row Type Fill Slot
    2
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    S70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575993993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)