Motion
S7013 ACE/HCP4ATBTL

SKF
S7013 ACE/HCP4ATBTL

65 mm Bore, 100 mm OD, 54 mm Width, 25 ° Contact, Open
Mi Item #08488513
MFR #S7013 ACE/HCP4ATBTL
Price$4,411.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
S7013 ACE/HCP4ATBTL

65 mm Bore, 100 mm OD, 54 mm Width, 25 ° Contact, Open
Mi Item #08488513
MFR #S7013 ACE/HCP4ATBTL

Mfr description
S7013 ACE/HCP4ATBTL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,411.78/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    54 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    54 mm
  • Weight
    2.888 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    S7013 ACE/HCP4ATBTL
  • Duplex Type
    Back-to-back and tandem
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316575994020
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    42.12 kN
  • Radial Static Load Capacity
    43.8 kN
  • Row Type Fill Slot
    3
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    S7000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575994020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)