Motion
7014 FE/P4ADT

SKF
7014 FE/P4ADT

70 mm Bore, 110 mm OD, 40 mm Width, 18 ° Contact, Open
MI ITEM #08488514
MFR #7014 FE/P4ADT
Price$3,413.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7014 FE/P4ADT

70 mm Bore, 110 mm OD, 40 mm Width, 18 ° Contact, Open
MI ITEM #08488514
MFR #7014 FE/P4ADT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,413.50/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    18 °
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm
  • Weight
    2.848 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7014 FE/P4ADT
  • Duplex Type
    Tandem
  • Element Material
    Bearing steel
  • Internal Clearance
    Unspecified
  • Manufacturer Upc Number
    7316575995485
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    37.908 kN
  • Radial Static Load Capacity
    36.6 kN
  • Row Type Fill Slot
    2
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575995485

Overview

Mfr description
7014 FE/P4ADT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought