Motion
7022 ACEGA/HCP4AH1

SKF
7022 ACEGA/HCP4AH1

110 mm Bore, 170 mm OD, 28 mm Width, 25 ° Contact, Open
MI ITEM #08488517
MFR #7022 ACEGA/HCP4AH1
Price$4,827.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7022 ACEGA/HCP4AH1

110 mm Bore, 170 mm OD, 28 mm Width, 25 ° Contact, Open
MI ITEM #08488517
MFR #7022 ACEGA/HCP4AH1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,827.25/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    28 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    28 mm
  • Weight
    4.449 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7022 ACEGA/HCP4AH1
  • Duplex Type
    Single universal
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316575997861
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    44.9 kN
  • Radial Static Load Capacity
    42.5 kN
  • Row Type Fill Slot
    1
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575997861

Overview

Mfr description
7022 ACEGA/HCP4AH1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought