Motion
3318 A/C3VQ294

SKF
3318 A/C3VQ294

Double Row Angular Contact Bearing - 90 mm Bore, 190 mm OD, 73 mm Width, Open, 30 ° Contact Angle
Mi Item #08488571
MFR #3318 A/C3VQ294
Price$2,194.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3318 A/C3VQ294

Double Row Angular Contact Bearing - 90 mm Bore, 190 mm OD, 73 mm Width, Open, 30 ° Contact Angle
Mi Item #08488571
MFR #3318 A/C3VQ294

Mfr description
3318 A/C3VQ294
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,194.98/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    73 mm
  • Outer Ring Width
    73 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    73 mm
  • Weight
    19.114 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    3318 A/C3VQ294
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316576095948
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    2
  • Series
    322
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576095948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)