Motion
BT-805-45-13

SKF
BT-805-45-13

Ball Transfer - BT Series, 44.5 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
Mi Item #08488588
MFR #BT-805-45-13
Price$183.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-805-45-13

Ball Transfer - BT Series, 44.5 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
Mi Item #08488588
MFR #BT-805-45-13

Mfr description
BT 805-45-13
  • Carbon Steel Ball and Zinc Plated Housing Fixing Clip or pressed interference fit High Load, Low Profile, Multi-Hole Drain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.49/each

Specifications

Dimensions

  • Ball Diameter
    44.5 mm
  • Weight
    2.43 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Mounting
    Fixing Clip or pressed interference fit
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)