Motion
QJ 208

SKF
QJ 208

Four-Point Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open
MI ITEM #08488645
MFR #QJ 208
Price$374.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 208

Four-Point Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Open
MI ITEM #08488645
MFR #QJ 208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$374.74/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Contact Angle
    35 °
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    0.934 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    QJ 208
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316576631948
  • Product Type
    Four-Point Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    QJ 200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576631948

Overview

Mfr description
QJ 208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought