Motion
FSAF 22518/C3

SKF
FSAF 22518/C3

Pillow Block Housing - Cast iron Housing Material
Mi Item #08488663
MFR #FSAF 22518/C3
Price$1,951.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF 22518/C3

Pillow Block Housing - Cast iron Housing Material
Mi Item #08488663
MFR #FSAF 22518/C3

Mfr description
FSAF 22518/C3 SPLIT PILLOW BLOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,951.03/each

Specifications

Dimensions

  • Bolt Center To Center Length
    11.0000 in
  • Weight
    49 lbs

Details

  • Housing Material
    Cast Iron
  • Max Rpm
    5300 rpm
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Series
    FSAF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)