Motion
LER 37

SKF
LER 37

2.4375 in Bore, Aluminium Material, Compatible Bore: 2.4375 in , 2.9375 in OD, 0.6875 in Overall Width
Mi Item #08488664
MFR #LER 37
Price$96.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 37

2.4375 in Bore, Aluminium Material, Compatible Bore: 2.4375 in , 2.9375 in OD, 0.6875 in Overall Width
Mi Item #08488664
MFR #LER 37

Mfr description
LER 37
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.18/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Compatible Bore Diameter
    2.4375 in
  • Outside Diameter
    2.9375 in
  • Overall Width
    0.6875 in
  • Width
    0.6880 in, 17.47 mm

Details

  • Material
    Aluminium
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)