Specifications
Dimensions
- Bore Diameter9.442 in
- Outside Diameter12.005 in
- Overall Width1.3540 in
- Weight14.841 lbs
Details
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
- SeriesN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)