1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SK 148
Withdrawal Sleeve - 1:12 Taper
MI ITEM #
08488670
MFR #
SK 148
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF SK 148
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SK 148
Withdrawal Sleeve - 1:12 Taper
MI ITEM #
08488670
MFR #
SK 148
Mfr description
SK 148
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
220 mm
Details
Product Type
Withdrawal Sleeves
Series
SK
Taper
1:12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items