Motion
307418 C

SKF
307418 C

Angular Contact Bearing - 65 mm Bore, 3.8031 in OD, 23 mm Width, Double Shielded, Without Snap Ring, 20 ° Contact Angle, Not applicable
Mi Item #08488671
MFR #307418 C
Price$457.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
307418 C

Angular Contact Bearing - 65 mm Bore, 3.8031 in OD, 23 mm Width, Double Shielded, Without Snap Ring, 20 ° Contact Angle, Not applicable
Mi Item #08488671
MFR #307418 C

Mfr description
307418 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.43/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    20 °
  • Outside Diameter  
    3.8031 in
  • Overall Width  
    23 mm
  • Weight
    0.94 lbs, 0.426 kg

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    Not applicable
  • Max Rpm
    7500 rpm
  • Maximum Operating RPM
    7500 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    22500 N, 5058 lbf
  • Radial Static Load Capacity
    22000 N, 4946 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)